Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 35mm, O.D. 100mm
Mfr # 7407 BCBM
Zoro # G8258232
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 35 mm
- Outside Dia. 100 mm
- Width 25 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7407 BCBM
- Zoro # G8258232
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Overall Width | 25 mm |
Outside Diameter | 100 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 35 mm |
Shaft Fillet Radius | 2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7407, Bore Diameter 35 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 9,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 100 mm, Overall Width 25 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL 32 oz. Premium Mineral Oil 6 PK (MO-500-GM-6CP)
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88973-06-06)
- NSK NSK-6201ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6201ZZ (6201ZZ)
- BLASTER Multipurpose Lubricant, 11 Oz., Size, Clear (16-MPL-FG)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEY)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEGBY)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBM)
- SKF Angular Contact Ball Bearings (7302B)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- NTN NTN 5314, Double Row Angular Contact Bearing 70 Mm Id X 150 Mm Od X 635 Mm W Open (5314)
- Skf Angular Contact Bearings