Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 30mm, O.D. 90mm
Mfr # 7406 BCBM
Zoro # G8078104
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 30 mm
- Outside Dia. 90 mm
- Width 23 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7406 BCBM
- Zoro # G8078104
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 90 mm |
Width | 23 mm |
Shaft Fillet Radius | 2 mm |
Overall Width | 23 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter | 90 mm |
Bore Diameter | 30 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7406, Bore Diameter 30 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 10,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King, M19 (M19)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FPX 90 (6901-08-08)
- IGUS Flange, 2 Bolt, Bore Dia 20 mm (GFL-20)
- J.W. WINCO GN883-M16X1.5-160-B-MS Breather Valve (883-M16X1.5-160-B-MS)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEY)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBP)
- SKF Angular Contact Bearing, 95mm, O.D. 200mm (7319 BECBY)
- SKF Angular Contact Bearing, 100mm, O.D. 180mm (7220 BEP)
- SKF Angular Contact Ball Bearings (7226BCBM)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBP)
- SKF Angular Contact Bearing, 50mm, O.D. 130mm (7410 BCBM)
- Skf Ball Bearings