Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 30mm, O.D. 72mm
Mfr # 7306 BEGAP
Zoro # G8402134
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 30 mm
- Outside Dia. 72 mm
- Width 19 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7306 BEGAP
- Zoro # G8402134
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Outside Diameter | 72 mm |
Overall Width | 19 mm |
Bore Diameter | 30 mm |
Shaft Fillet Radius | 0.6 mm |
Housing Fillet Radius | 0.6 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7306, Bore Diameter 30 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 13,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 72 mm, Overall Width 19 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1 In, 24VDC (L6758910249)
- DYNABRADE Dynangle Contact Arm Assembly, 2 In. Dia (14266)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3490 (3490)
- PARKER Mounting Kit, Panel, For 4DJZ5 & 4DJZ9 (MVK2)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBY)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBM)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBM)
- SKF Angular Contact Bearing, 95mm, O.D. 200mm (7319 BECBY)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBY)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (5309)
- Skf Angular Contact Bearings