Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 30mm, O.D. 62mm
Mfr # 7206 BEGAP
Zoro # G8251975
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 30 mm
- Outside Dia. 62 mm
- Width 16 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7206 BEGAP
- Zoro # G8251975
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Diameter | 62 mm |
Overall Width | 16 mm |
Bore Diameter | 30 mm |
Shaft Fillet Radius | 0.6 mm |
Housing Fillet Radius | 0.6 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7206, Bore Diameter 30 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 14,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 62 mm, Overall Width 16 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL BELOIT Sheave 8.28"dia C.I. 2-Groove (2B5V80)
- MITSUBOSHI 6/B142 145Inch Outside Length, 6 Ribs (6RB142)
- CHICAGO PNEUMATIC Needle Set, PK19 (8940159860)
- DAYTON Radial Bearing, DBL Shield, 0.375 In. Bore (1ZGE2)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBM)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBM)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBY)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SKF Angular Contact Ball Bearing, 22.2mm W (3304 A C3)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- WJB BEARING Ball Angular Contact Double Row, Wb513058 (WB513058)
- Skf Ball Bearings