Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 30mm, O.D. 62mm
Mfr # 7206 BECBM
Zoro # G7994016
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 30 mm
- Outside Dia. 62 mm
- Width 16 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7206 BECBM
- Zoro # G7994016
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Diameter | 62 mm |
Housing Fillet Radius | 0.6 mm |
Shaft Fillet Radius | 0.6 mm |
Overall Width | 16 mm |
Bore Diameter | 30 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7206, Bore Diameter 30 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 14,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 62 mm, Overall Width 16 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 20 # of Teeth (50B20F-1)
- FENNER DRIVES Keyless Bushing, Dia. .625 In., 4 Bolt (T602010)
- SLOAN ETF370A ASM Solenoid Valve (0305849PK)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAK 1)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBM)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BEGAP)
- SKF Angular Contact Ball Bearings (7203 BECEP)
- SKF Angular Contact Bearing, 50mm, O.D. 90mm (7210 BEP)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- SKF Angular Contact Ball Bearings (7228BCBM)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- Skf Angular Contact Bearings