Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 25mm, O.D. 62mm
Mfr # 7305 BEY
Zoro # G7835493
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 25 mm
- Outside Dia. 62 mm
- Width 17 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7305 BEY
- Zoro # G7835493
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Overall Width | 17 mm |
Outside Diameter | 62 mm |
Bore Diameter | 25 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7305, Bore Diameter 25 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 15,000 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 62 mm, Overall Width 17 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- ZORO SELECT QD Bushing, Series QT, Bore 38mm (QT38MM)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3500X4)
- MEGADYNE VARIABLE SPEED V-BELTS (4430V850)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- SKF Angular Contact Ball Bearing, 22.2mm W (3304 A C3)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- SKF Angular Contact Ball Bearings (7210BEY)
- SKF Angular Contact Bearing, 50mm, O.D. 90mm (7210 BEP)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BEGAPH)
- Skf Angular Contact Bearings