Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 25mm, O.D. 62mm
Mfr # 7305 BEP
Zoro # G8289933
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 25 mm
- Outside Dia. 62 mm
- Width 17 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7305 BEP
- Zoro # G8289933
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Shaft Fillet Radius | 0.6 mm |
Bore Diameter | 25 mm |
Outside Diameter | 62 mm |
Overall Width | 17 mm |
Housing Fillet Radius | 0.6 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7305, Bore Diameter 25 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 15,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 62 mm, Overall Width 17 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SCJ 1 1/2)
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 2 Rod (212754)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1862mm (SPZ1862)
- TRITAN Needle Brg, Drawn Cup, Bore 0.236 In. (HK0608)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEP)
- SKF Angular Contact Bearing, 35mm, O.D. 80mm (7307 BECBM)
- SKF Angular Contact Bearing, 100mm, O.D. 180mm (7220 BEP)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Ball Bearings (7309BYG)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBY)
- Skf Ball Bearings