Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 25mm, O.D. 52mm
Mfr # 7205 BEP
Zoro # G7828204
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 25 mm
- Outside Dia. 52 mm
- Width 15 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7205 BEP
- Zoro # G7828204
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Housing Fillet Radius | 0.6 mm |
Shaft Fillet Radius | 0.6 mm |
Overall Width | 15 mm |
Outside Diameter | 52 mm |
Bore Diameter | 25 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7205, Bore Diameter 25 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 17,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Exhaust Port Flow Control, 3/8 In. R(PT) (ASN2-03)
- PIX Belt, SPZ, 10 x 862mm LP (SPZ862)
- 3M Lock Ring A0001, 1/pk (A0001)
- FLUID FILM Corrosion Inhibitor, 1 gal. (ACA)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBY)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBM)
- SKF Angular Contact Bearing, 10mm, O.D. 30mm (7200 BEP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3207 BD TVH C3)
- Skf Ball Bearings