Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 25mm, O.D. 52mm
Mfr # 7205 BEGBY
Zoro # G8345312
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 25 mm
- Outside Dia. 52 mm
- Width 15 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7205 BEGBY
- Zoro # G8345312
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Shaft Fillet Radius | 0.6 mm |
Outside Diameter | 52 mm |
Housing Fillet Radius | 0.6 mm |
Overall Width | 15 mm |
Bore Diameter | 25 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7205, Bore Diameter 25 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 17,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimp Fitting, 3/8" I.D., F, ORS (1JC43-6-6)
- D&D 85" Outside Length, 3/8" Top Width, 1 Ribs (3VX850)
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- CONTINENTAL CONTITECH 1-1/2" Multipurpose Air Hose 200 psi Red (20025834)
- SKF Angular Contact Ball Bearings (7228BCBM)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BEGAPH)
- SKF SKF-7206B, Angular Contact Ball Brgs, 7206B (7206B)
- TRITAN Angular Contact Ball Bearing, 13600lb. (5308 ZZ/C3 PRX)
- Skf Angular Contact Bearings