Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 25mm, O.D. 52mm
Mfr # 7205 BEGAY
Zoro # G8019331
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 25 mm
- Outside Dia. 52 mm
- Width 15 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7205 BEGAY
- Zoro # G8019331
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Housing Fillet Radius | 0.6 mm |
Overall Width | 15 mm |
Shaft Fillet Radius | 0.6 mm |
Bore Diameter | 25 mm |
Outside Diameter | 52 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7205, Bore Diameter 25 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 17,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder ADVC-20-10-I-P-A (ADVC-20-10-I-P-A)
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H602)
- EAGLE BELTING Round Belt, Solid, 10mm, Polyurethane (4905310)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- SKF Angular Contact Ball Bearings (7309BYG)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BEP)
- SKF Angular Contact Bearing, 15mm, O.D. 42mm (7302 BEP)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- FAFNIR Double Row Angular Contact Ball Bearing, #5210W (5210W)
- Skf Ball Bearings