Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 25mm, O.D. 52mm
Mfr # 7205 BEGAP
Zoro # G8339116
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 25 mm
- Outside Dia. 52 mm
- Width 15 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7205 BEGAP
- Zoro # G8339116
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Shaft Fillet Radius | 0.6 mm |
Outside Diameter | 52 mm |
Overall Width | 15 mm |
Bore Diameter | 25 mm |
Housing Fillet Radius | 0.6 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7205, Bore Diameter 25 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 17,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5211ZZ (5211ZZ)
- KOYO Medium Ball Bearings 31-52mm (6204ZZC3)
- SKF Single Row Ball Bearings, Shielded (6310 Z/C4)
- BROAN Motor (99080355)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBY)
- SKF Angular Contact Bearing, 25mm, O.D. 80mm (7405 BCBM)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- SKF Angular Contact Bearing, 15mm, O.D. 42mm (7302 BEP)
- SKF Angular Contact Bearing, 50mm, O.D. 130mm (7410 BCBM)
- SKF Angular Contact Bearing, 35mm, O.D. 80mm (7307 BECBM)
- NACHI 7300 Series Angular Contact Ball Bearing, Precision ABEC7 (7306C)
- Skf Angular Contact Bearings