Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 20mm, O.D. 52mm
Mfr # 7304 BEGAP
Zoro # G8010667
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 20 mm
- Outside Dia. 52 mm
- Width 15 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7304 BEGAP
- Zoro # G8010667
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Housing Fillet Radius | 0.6 mm |
Outside Diameter | 52 mm |
Shaft Fillet Radius | 0.6 mm |
Overall Width | 15 mm |
Bore Diameter | 20 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7304, Bore Diameter 20 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 18,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI 10FT 1/2IN SINGLE ROLLER CHAIN (RS40-1-RP)
- DAYTON 5L430 V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (5L430)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6712170)
- FAFNIR Wide Inner Ring Insert Bearings, #G1108KRRB (G1108KRRB)
- SKF Angular Contact Ball Bearings (7309BYG)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBY)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGAP)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEP)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- FAG BEARINGS FAG B 7003 CTP4 SUL, Spindle Bearings 100Cr6 Open (B 7003 CTP4 SUL)
- Skf Ball Bearings