Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 20mm, O.D. 52mm
Mfr # 7304 BECBP
Zoro # G7835344
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 20 mm
- Outside Dia. 52 mm
- Width 15 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7304 BECBP
- Zoro # G7835344
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Overall Width | 15 mm |
Shaft Fillet Radius | 0.6 mm |
Outside Diameter | 52 mm |
Housing Fillet Radius | 0.6 mm |
Bore Diameter | 20 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7304, Bore Diameter 20 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 18,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-51)
- SPEEDAIRE Desiccant Dryer, 30 cfm, 290 psi, 5" dia. (CDD-030)
- SMC Straight Union, 3/16 in., TubexTube (KQ2H05-00A)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- SKF SKF-7206B, Angular Contact Ball Brgs, 7206B (7206B)
- SKF Angular Contact Ball Bearings (7309BYG)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- SKF Angular Contact Ball Bearings (7234)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- MTK Ang. Contact Ball Bearing, 60mm Bore (7212 B)
- Skf Ball Bearings