Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 200mm, O.D. 420mm
Mfr # 7340 BCBM
Zoro # G8291552
product price: $12,364.99
/ea
Free Shipping & Returns
$12,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 200 mm
- Outside Dia. 420 mm
- Width 80 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7340 BCBM
- Zoro # G8291552
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 200 mm |
Outside Dia. | 420 mm |
Width | 80 mm |
Shaft Fillet Radius | 2 mm |
Bore Diameter | 200 mm |
Housing Fillet Radius | 2 mm |
Overall Width | 80 mm |
Outside Diameter | 420 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7340, Bore Diameter 200 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 1,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 420 mm, Overall Width 80 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546)
- SMC Filter Element, 10Microns, 60/75 SCFM, PK10 (I-36S-A)
- DAYTON 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC7)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X7/8)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBY)
- SKF Angular Contact Bearing, 95mm, O.D. 170mm (7219 BECBM)
- SKF SKF-7304BEACBY02, Angular Contact Ball Brgs, 7304BEACBY02 (7304BEACBY02)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- SKF Angular Contact Ball Bearings (7210BEY)
- Skf Ball Bearings