Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 190mm, O.D. 400mm
Mfr # 7338 BCBM
Zoro # G7900541
product price: $11,360.99
/ea
Free Shipping & Returns
$11,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 190 mm
- Outside Dia. 400 mm
- Width 78 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7338 BCBM
- Zoro # G7900541
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 190 mm |
Outside Dia. | 400 mm |
Width | 78 mm |
Shaft Fillet Radius | 2 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 190 mm |
Overall Width | 78 mm |
Outside Diameter | 400 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7338, Bore Diameter 190 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 1,900 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 400 mm, Overall Width 78 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- D&D 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- BOSTON GEAR WormGear, 12DP, 14.5PA, 20Teeth, RH, Bronze (GB1050A)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191492.00)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBY)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- SKF Angular Contact Bearing, 70mm, O.D. 150mm (7314 BECBY)
- SKF Angular Contact Bearing, 80mm, O.D. 140mm (7216 BECBP)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBM)
- NACHI 5300 Series Double Row Angular Contact, 5305-2NS (5305-2NS)
- Skf Angular Contact Bearings