Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 190mm, O.D. 340mm
Mfr # 7238 BCBM
Zoro # G8347227
product price: $5,661.99
/ea
Free Shipping & Returns
$5,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 190 mm
- Outside Dia. 340 mm
- Width 55 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7238 BCBM
- Zoro # G8347227
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 190 mm |
Outside Dia. | 340 mm |
Width | 55 mm |
Shaft Fillet Radius | 1.5 mm |
Outside Diameter | 340 mm |
Bore Diameter | 190 mm |
Overall Width | 55 mm |
Housing Fillet Radius | 1.5 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7238, Bore Diameter 190 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,200 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 340 mm, Overall Width 55 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 36" (AX36)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-SS)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-1204)
- SKF Angular Contact Ball Bearings (7234)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BEP)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEY)
- TRITAN Angular Contact Ball Bearing, 2700lb. (5204 ZZ/C3 PRX)
- Skf Ball Bearings