Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 180mm, O.D. 380mm
Mfr # 7336 BCBM
Zoro # G8396455
product price: $6,807.99
/ea
Free Shipping & Returns
$6,807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 180 mm
- Outside Dia. 380 mm
- Width 75 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7336 BCBM
- Zoro # G8396455
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 180 mm |
Outside Dia. | 380 mm |
Width | 75 mm |
Overall Width | 75 mm |
Shaft Fillet Radius | 2 mm |
Outside Diameter | 380 mm |
Bore Diameter | 180 mm |
Housing Fillet Radius | 2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7336, Bore Diameter 180 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 380 mm, Overall Width 75 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Elbow Fitting, Pk2 (51824)
- ENERPAC P202, Two Speed, Lightweight Hydraulic Hand Pump, 55 in3 Usable Oil (P202)
- DAYTON Motor, PSC, 1/2 HP, 860,115/230V, 48Z, OAO (4YU22)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- SKF SKF-7206B, Angular Contact Ball Brgs, 7206B (7206B)
- SKF Angular Contact Ball Bearings (7219 BEA)
- SKF SKF-3206, Angular Contact Ball Brgs, 3206 (3206)
- SKF Angular Contact Bearing, 65mm, O.D. 140mm (7313 BECBM)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- Skf Angular Contact Bearings