Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 180mm, O.D. 320mm
Mfr # 7236 BCBM
Zoro # G7994052
product price: $5,741.99
/ea
Free Shipping & Returns
$5,741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 180 mm
- Outside Dia. 320 mm
- Width 52 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7236 BCBM
- Zoro # G7994052
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 180 mm |
Outside Dia. | 320 mm |
Width | 52 mm |
Shaft Fillet Radius | 1.5 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 52 mm |
Bore Diameter | 180 mm |
Outside Diameter | 320 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7236, Bore Diameter 180 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,400 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 320 mm, Overall Width 52 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-1/4" Bore (MSF-52)
- WOLVERINE Hydraulic Motor, 4-Bolt, 12.2 cu. In. (CMM200-4RP)
- FAFNIR Flange Mounted Ball Bearing Unit, 2-Bolt Mount (RCJT1-3/4)
- DAYTON Sleeve Bearing, 1/4x1/2x3/4 L, PK3 (3FJG2)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- SKF Angular Contact Bearing, 12mm, O.D. 32mm (7201 BEP)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBM)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BEGAP)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGBM)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBY)
- Skf Angular Contact Bearings