Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 180mm, O.D. 310mm
Mfr # 7236 BCAM
Zoro # G7866092
Free Shipping & Returns
$5,950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 180 mm
- Outside Dia. 310 mm
- Width 52 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7236 BCAM
- Zoro # G7866092
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 180 mm |
Outside Dia. | 310 mm |
Width | 52 mm |
Outside Diameter | 320 mm |
Bore Diameter | 180 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 52 mm |
Shaft Fillet Radius | 1.5 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7236, Bore Diameter 180 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,400 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 320 mm, Overall Width 52 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Food Grade Chain Lubricant, H1 Food Grade, 8 to 325 Degree F, 12 oz Aerosol Can, Clear (03055)
- PROTO Bearing Packer (JFC300)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-N2M)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 OL)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBM)
- SKF SKF-7304BEACBY02, Angular Contact Ball Brgs, 7304BEACBY02 (7304BEACBY02)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BEP)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGBP)
- NTN NTN 5306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (5306)
- Skf Angular Contact Bearings