Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 17mm, O.D. 47mm
Mfr # 7303 BEP
Zoro # G7908582
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 17 mm
- Outside Dia. 47 mm
- Width 14 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7303 BEP
- Zoro # G7908582
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Housing Fillet Radius | 0.6 mm |
Outside Diameter | 47 mm |
Bore Diameter | 17 mm |
Shaft Fillet Radius | 0.6 mm |
Overall Width | 14 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7303, Bore Diameter 17 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 19,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 47 mm, Overall Width 14 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND T30 Maintenance Pack (38485330)
- IKO Machined Needle Roller Bearing, Metric - with Inner ring, #NA6911 (NA6911)
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (LNFT300)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEY)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- SKF Angular Contact Bearing, 70mm, O.D. 150mm (7314 BECBY)
- SKF Angular Contact Ball Bearings (7310BG)
- SKF Angular Contact Ball Brgs, #7203BEP (7203BEP)
- SKF Angular Contact Bearing, 100mm, O.D. 180mm (7220 BEP)
- NTN NTN 51213, Angular Thrust Bearing Single Row 65 Mm Id X 100 Mm Od X 27 Mm W Steel Cage (51213)
- Skf Angular Contact Bearings