Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 17mm, O.D. 47mm
Mfr # 7303 BEGAP
Zoro # G8468966
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 17 mm
- Outside Dia. 47 mm
- Width 14 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7303 BEGAP
- Zoro # G8468966
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Shaft Fillet Radius | 0.6 mm |
Housing Fillet Radius | 0.6 mm |
Bore Diameter | 17 mm |
Overall Width | 14 mm |
Outside Diameter | 47 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7303, Bore Diameter 17 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 19,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 47 mm, Overall Width 14 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VFS2210-5DZ)
- TITAN HD Motor Run Capacitor, 12.5 MFD, 440V, Round (PRCF12.5A)
- FESTO Servo Motor EMME-AS-100-S-HS-AS (EMME-AS-100-S-HS-AS)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-06-30)
- SKF Angular Contact Bearing, 20mm, O.D. 52mm (7304 BEP)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBM)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEP)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEGAP)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 55mm Bore Dia., 100mm OD, 33.3mm Width (5211 2RS/C3 PRX)
- Skf Angular Contact Bearings