Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 17mm, O.D. 40mm
Mfr # 7203 BEGAP
Zoro # G8286826
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 17 mm
- Outside Dia. 40 mm
- Width 12 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7203 BEGAP
- Zoro # G8286826
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Housing Fillet Radius | 0.6 mm |
Outside Diameter | 40 mm |
Overall Width | 12 mm |
Bore Diameter | 17 mm |
Shaft Fillet Radius | 0.6 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7203, Bore Diameter 17 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 22,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 40 mm, Overall Width 12 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Blue PVC Hose 3/8 Inch 50 feet 300 PSI 4:1 Safety Factor (HA06-050E)
- MILTON INDUSTRIES 1/4" Male Body A-Style (776)
- LEESON Washdown Motor, 5HP, 184JM Frame, 16-3/4"L (132451.00)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 9 # of Teeth (41B9F-1/2)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BEGAP)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEP)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEY)
- SKF SKF-3206, Angular Contact Ball Brgs, 3206 (3206)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BEP)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGBP)
- FAFNIR Double Row Angular Contact Ball Bearing, #5202K (5202K)
- Skf Angular Contact Bearings