Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 17mm, O.D. 40mm
Mfr # 7203 BECBP
Zoro # G7835152
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 17 mm
- Outside Dia. 40 mm
- Width 12 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7203 BECBP
- Zoro # G7835152
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Overall Width | 12 mm |
Shaft Fillet Radius | 0.6 mm |
Outside Diameter | 40 mm |
Bore Diameter | 17 mm |
Housing Fillet Radius | 0.6 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7203, Bore Diameter 17 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 22,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 40 mm, Overall Width 12 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #48, 10/Bx (23423)
- LDI INDUSTRIES Flow Sight (F301-06-01)
- NTN Radial Ball Bearing, Nylon, 0.5906 In. W (8984YY)
- D&D 97" Outside Length, 2/3" Top Width, 1 Ribs (B94/5L970)
- SKF Angular Contact Ball Bearings (7310BG)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBM)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEGBY)
- SKF Angular Contact Bearing, 95mm, O.D. 170mm (7219 BECBM)
- Skf Ball Bearings