Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 17mm, O.D. 40mm
Mfr # 7203 BECBM
Zoro # G8251862
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 17 mm
- Outside Dia. 40 mm
- Width 12 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7203 BECBM
- Zoro # G8251862
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Shaft Fillet Radius | 0.6 mm |
Bore Diameter | 17 mm |
Overall Width | 12 mm |
Housing Fillet Radius | 0.6 mm |
Outside Diameter | 40 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7203, Bore Diameter 17 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 22,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 40 mm, Overall Width 12 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-25-50-I-P-A (ADN-25-50-I-P-A)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-31)
- WEG Air Compressor Motor, 1 HP, Frame 56 (13488375)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LZ5, Pressure Line, 6 micron (ZX-18LZ5)
- SKF Angular Contact Bearing, 100mm, O.D. 180mm (7220 BEP)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBM)
- SKF SKF-7206B, Angular Contact Ball Brgs, 7206B (7206B)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBM)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGBP)
- SKF Angular Contact Ball Bearings (7234)
- Skf Angular Contact Bearings