Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 170mm, O.D. 360mm
Mfr # 7334 BCBM
Zoro # G7875594
product price: $4,306.99
/ea
Free Shipping & Returns
$4,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 170 mm
- Outside Dia. 360 mm
- Width 72 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7334 BCBM
- Zoro # G7875594
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 170 mm |
Outside Dia. | 360 mm |
Width | 72 mm |
Shaft Fillet Radius | 2 mm |
Overall Width | 72 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 170 mm |
Outside Diameter | 360 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7334, Bore Diameter 170 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,200 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 360 mm, Overall Width 72 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- BOSTITCH Bostitch HOPB1450 Heavy-Duty Air Hose, 1/4 in OD, PVC/Rubber, Yellow (HOPB1450)
- LUBRIPLATE Htcl-Fg 220, 4/1 Gal, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-220 (L0947-057)
- GATES Hose Fit Hydr 8G-8Fp 1/2In (G251100808)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEGBY)
- SKF Angular Contact Bearing, 12mm, O.D. 32mm (7201 BEP)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBY)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEP)
- FAFNIR Double Row Angular Contact Ball Bearing, Bronze Retainer (5311W BR)
- Skf Ball Bearings