Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 170mm, O.D. 310mm
Mfr # 7234 BCBM
Zoro # G8313304
product price: $4,007.99
/ea
Free Shipping & Returns
$4,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 170 mm
- Outside Dia. 310 mm
- Width 52 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7234 BCBM
- Zoro # G8313304
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 170 mm |
Outside Dia. | 310 mm |
Width | 52 mm |
Bore Diameter | 170 mm |
Housing Fillet Radius | 1.5 mm |
Shaft Fillet Radius | 1.5 mm |
Outside Diameter | 310 mm |
Overall Width | 52 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7234, Bore Diameter 170 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,400 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 310 mm, Overall Width 52 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- PIX Poly Rib J Belt, 19 in. EL-8 Rib (190J8)
- ZORO SELECT AX33 Cogged V-Belt, 1 Ribs (46U026)
- SKF Angular Contact Ball Bearings (7228BCBM)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEGBY)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BEP)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEP)
- KOYO Ang Contact, 45mm Bore, Bronze Cage (7309B-5GC3FY)
- Skf Ball Bearings