Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 160mm, O.D. 290mm
Mfr # 7232 BGAM
Zoro # G7855321
product price: $1,829.99
/ea
Free Shipping & Returns
$1,829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 160 mm
- Outside Dia. 290 mm
- Width 48 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7232 BGAM
- Zoro # G7855321
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 160 mm |
Outside Dia. | 290 mm |
Width | 48 mm |
Bore Diameter | 160 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 48 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 290 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7232, Bore Diameter 160 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 290 mm, Overall Width 48 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG WEG - 00318ET3EAL100L-W22, 4 HP, 1800//1500 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00318ET3EAL100L-W22)
- LOCTITE 14 oz Can White (457458)
- DDS Shaft Seal, 50mm I. D., 75mm O. D., 10mm W (507510SC)
- MOLINE BEARING Pillow Block Brg, 1 11/16in Bore, Cst Iron (19221111)
- SKF Angular Contact Ball Bearings (7302B)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBY)
- SKF Angular Contact Bearing, 95mm, O.D. 200mm (7319 BECBY)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SKF Angular Contact Bearing, 10mm, O.D. 30mm (7200 BEP)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BECBY)
- NSK NSK 7911CTRDULP4Y, Super Precision 7900 Series Angular Contact Bearing Duplex (7911CTRDULP4Y)
- Skf Ball Bearings