Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 160mm, O.D. 290mm
Mfr # 7232 BCBM
Zoro # G7975466
product price: $2,884.99
/ea
Free Shipping & Returns
$2,884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 160 mm
- Outside Dia. 290 mm
- Width 48 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7232 BCBM
- Zoro # G7975466
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 160 mm |
Outside Dia. | 290 mm |
Width | 48 mm |
Overall Width | 48 mm |
Outside Diameter | 290 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 160 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7232, Bore Diameter 160 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 290 mm, Overall Width 48 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SP-16-SS)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 2.8 inch OD (33V280JA)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD105A)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42508N-608)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- SKF Angular Contact Bearing, 50mm, O.D. 130mm (7410 BCBM)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGBP)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBY)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBM)
- Skf Ball Bearings