Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 15mm, O.D. 42mm
Mfr # 7302 BEGAP
Zoro # G7914392
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 15 mm
- Outside Dia. 42 mm
- Width 13 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7302 BEGAP
- Zoro # G7914392
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 42 mm |
Width | 13 mm |
Bore Diameter | 15 mm |
Outside Diameter | 42 mm |
Overall Width | 13 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7302, Bore Diameter 15 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 20,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 42 mm, Overall Width 13 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Automotive Coupler, (F)NPT, 3/8 (3JF3)
- FESTO Semi-Rotary Drive DFPD-40-RP-90-RS60-F04 (DFPD-40-RP-90-RS60-F04)
- SUNEX Universal Joint, 1/4" Drive (1800)
- DODGE FB5018 X 1 1/4 CHAIN CPLG FLG, Actual 1.25" Bore dia, 1.69" Bore Length (099198)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BECBY)
- SKF Angular Contact Ball Bearing, 22.2mm W (3304 A C3)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBY)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEY)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEGAP)
- SKF Angular Contact Bearing, 95mm, O.D. 170mm (7219 BECBM)
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- Skf Ball Bearings