Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 15mm, O.D. 42mm
Mfr # 7302 BECBP
Zoro # G8011017
original price:
$73.89
7% off
new price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 15 mm
- Outside Dia. 42 mm
- Width 13 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7302 BECBP
- Zoro # G8011017
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 42 mm |
Width | 13 mm |
Housing Fillet Radius | 0.6 mm |
Outside Diameter | 42 mm |
Shaft Fillet Radius | 0.6 mm |
Bore Diameter | 15 mm |
Overall Width | 13 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7302, Bore Diameter 15 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 20,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 42 mm, Overall Width 13 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Mec120D 120 Vac, 50/60 Hz (MEC120D)
- D&D 120" Outside Length, 1/2" Top Width, 1 Ribs (A118/4L1200)
- SUPCO Molded Cogged V Belt, BX80 (BX80)
- SOLBERG Filter Element, Paper, 2 Microns (274P)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- SKF SKF-3206, Angular Contact Ball Brgs, 3206 (3206)
- SKF Angular Contact Bearing, 65mm, O.D. 120mm (7213 BECBP)
- SKF Angular Contact Bearing, 80mm, O.D. 140mm (7216 BECBP)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- Skf Angular Contact Bearings