Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 15mm, O.D. 35mm
Mfr # 7202 BEGAP
Zoro # G8393061
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 15 mm
- Outside Dia. 35 mm
- Width 11 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7202 BEGAP
- Zoro # G8393061
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Overall Width | 11 mm |
Shaft Fillet Radius | 0.3 mm |
Bore Diameter | 15 mm |
Housing Fillet Radius | 0.3 mm |
Outside Diameter | 35 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7202, Bore Diameter 15 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 24,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 35 mm, Overall Width 11 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35337, Return Line, 10 micron, Outside-In (MF0589254)
- FESTO One-Way Flow Control Valve GRLA-1/4-QB-3/8-U (GRLA-1/4-QB-3/8-U)
- D&D 103" Outside Length, 5/8" Top Width, 1 Ribs (5VX1030)
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Shielded (6000ZZ)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BEGAP)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- RHP Angular Contact Ball Bearing (LJT1)
- Skf Angular Contact Bearings