Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 150mm, O.D. 320mm
Mfr # 7330 BCBM
Zoro # G8122082
product price: $3,804.99
/ea
Free Shipping & Returns
$3,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 150 mm
- Outside Dia. 320 mm
- Width 65 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7330 BCBM
- Zoro # G8122082
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 150 mm |
Outside Dia. | 320 mm |
Width | 65 mm |
Overall Width | 65 mm |
Housing Fillet Radius | 1.5 mm |
Outside Diameter | 320 mm |
Shaft Fillet Radius | 1.5 mm |
Bore Diameter | 150 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7330, Bore Diameter 150 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,400 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 320 mm, Overall Width 65 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (400511)
- HYDROMAXX 6"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF600100)
- FESTO Push-In L-Fitting QSL-G1/4-6 (QSL-G1/4-6)
- CONRADER Safety Valve, Soft Seat, 1/4In, 250 PSI, SS (SRV250-V-SS-250)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEP)
- SKF Angular Contact Ball Bearings (7310BG)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBY)
- SKF Angular Contact Bearing, 65mm, O.D. 120mm (7213 BECBP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- NACHI 7300 Series Angular Contact Ball Bearing, 7306B (7306B)
- Skf Angular Contact Bearings