Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 150mm, O.D. 270mm
Mfr # 7230 BCBM
Zoro # G8203876
product price: $2,218.99
/ea
Free Shipping & Returns
$2,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 150 mm
- Outside Dia. 270 mm
- Width 45 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7230 BCBM
- Zoro # G8203876
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 150 mm |
Outside Dia. | 270 mm |
Width | 45 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 45 mm |
Outside Diameter | 270 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 150 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7230, Bore Diameter 150 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 270 mm, Overall Width 45 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6203C 2HRS)
- MARS Bearing Motor, 9W, 115V, Ci Cw, Ms15411 (15411)
- B B MANUFACTURING 25T10/1420, Timing Belt, Polyurethane, Steel (25T10/1420)
- CONTINENTAL CONTITECH B124 Wrapped V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (B124)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEY)
- SKF Angular Contact Bearing, 10mm, O.D. 30mm (7200 BEP)
- SKF Angular Contact Ball Bearings (7234)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBM)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BEGAPH)
- SKF SKF-3206, Angular Contact Ball Brgs, 3206 (3206)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306B)
- Skf Angular Contact Bearings