Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 140mm, O.D. 30mm
Mfr # 7328 BCBM
Zoro # G7833323
product price: $3,729.99
/ea
Free Shipping & Returns
$3,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 140 mm
- Outside Dia. 30 mm
- Width 62 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7328 BCBM
- Zoro # G7833323
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 140 mm |
Outside Dia. | 30 mm |
Width | 62 mm |
Overall Width | 62 mm |
Outside Diameter | 300 mm |
Housing Fillet Radius | 1.5 mm |
Shaft Fillet Radius | 1.5 mm |
Bore Diameter | 140 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7328, Bore Diameter 140 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 300 mm, Overall Width 62 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE D1600-8M-20 Dual Synchronous Belt (D1600-8M-20)
- DYNABRADE Collet, M8x1.0 Female Thread, 51124 (51124)
- ZORO SELECT Glass Reservoir Body, Metal 4 oz. (10075R)
- CLIMAX METAL PRODUCTS M1C-18 Metric One-Piece Clamping Collar (M1C-18)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBM)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEY)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BEGAPH)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BECBP)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 45mm Bore, 100mm OD, 39.7mm W (5309 ZZNR/C3 PRX)
- Skf Angular Contact Bearings