Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 140mm, O.D. 300mm
Mfr # 7328 BGAM
Zoro # G8210343
product price: $2,492.99
/ea
Free Shipping & Returns
$2,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 140 mm
- Outside Dia. 300 mm
- Width 62 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7328 BGAM
- Zoro # G8210343
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 140 mm |
Outside Dia. | 300 mm |
Width | 62 mm |
Outside Diameter | 300 mm |
Overall Width | 62 mm |
Housing Fillet Radius | 1.5 mm |
Shaft Fillet Radius | 1.5 mm |
Bore Diameter | 140 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7328, Bore Diameter 140 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 300 mm, Overall Width 62 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plug Socket With Cable KMYZ-4-24-0, 5-B (KMYZ-4-24-0,5-B)
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (A40)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1858)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- SKF SKF-7304BEACBY02, Angular Contact Ball Brgs, 7304BEACBY02 (7304BEACBY02)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BECBY)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- SKF Angular Contact Ball Bearings (7228BCBM)
- TRITAN Angular Contact Ball Bearing, 13600lb. (5308 ZZ/C3 PRX)
- Skf Ball Bearings