Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 140mm, O.D. 250mm
Mfr # 7228 BM
Zoro # G8346387
Free Shipping & Returns
$1,671.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 140 mm
- Outside Dia. 250 mm
- Width 42 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7228 BM
- Zoro # G8346387
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 140 mm |
Outside Dia. | 250 mm |
Width | 42 mm |
Outside Diameter | 250 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 140 mm |
Overall Width | 42 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7228, Bore Diameter 140 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 250 mm, Overall Width 42 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type 31.25 (954-04282)
- JOHNSON CONTROLS Solenoid Air Valve, 120/240VAC, 0-25 psi (V11HAA-115)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (670040096)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow (4506X12X12)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- SKF Angular Contact Bearing, 12mm, O.D. 32mm (7201 BEP)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEGAP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- FAG BEARINGS FAG B 7003 CTP4 SUL, Spindle Bearings 100Cr6 Open (B 7003 CTP4 SUL)
- Skf Angular Contact Bearings