Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 130mm, O.D. 280mm
Mfr # 7326 BGBM
Zoro # G8019566
product price: $2,572.99
/ea
Free Shipping & Returns
$2,572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 130 mm
- Outside Dia. 280 mm
- Width 58 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7326 BGBM
- Zoro # G8019566
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 130 mm |
Outside Dia. | 280 mm |
Width | 58 mm |
Bore Diameter | 130 mm |
Overall Width | 58 mm |
Outside Diameter | 280 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7326, Bore Diameter 130 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 280 mm, Overall Width 58 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- GAST 1423-101Q-G625 Rotary Vane Pump (1423-101Q-G625)
- LEGACY BRAND PRODUCTS Legacy 7630411 0.62 in. Dia. x 10 ft. Flexzilla Lead-in Garden Hose Kink Resistant (7630411)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 30TON 2"STROKE (HC3002T)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- SKF Angular Contact Ball Bearings (7226BCBM)
- SKF Angular Contact Bearing, 100mm, O.D. 180mm (7220 BEP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- NACHI 7300 Series Angular Contact Ball Bearing, 7311B (7311B)
- Skf Ball Bearings