Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 130mm, O.D. 280mm
Mfr # 7326 BGAM
Zoro # G8023583
product price: $2,839.99
/ea
Free Shipping & Returns
$2,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 130 mm
- Outside Dia. 280 mm
- Width 58 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7326 BGAM
- Zoro # G8023583
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 130 mm |
Outside Dia. | 280 mm |
Width | 58 mm |
Bore Diameter | 130 mm |
Shaft Fillet Radius | 1.5 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 58 mm |
Outside Diameter | 280 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7326, Bore Diameter 130 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 280 mm, Overall Width 58 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 100 (CU-851-100K)
- SMC Tee, 5/32 in.x1/4 in., TubexTube (KQ2T03-07A)
- QA1 Male Rod End, RH, 7/16-20 (CMR7)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BS)
- SKF Angular Contact Bearing, 50mm, O.D. 130mm (7410 BCBM)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBM)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBM)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 2RS/C3 PRX)
- Skf Ball Bearings