Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 130mm, O.D. 280mm
Mfr # 7326 BCBM
Zoro # G8161982
product price: $2,809.99
/ea
Free Shipping & Returns
$2,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 130 mm
- Outside Dia. 280 mm
- Width 58 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7326 BCBM
- Zoro # G8161982
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 130 mm |
Outside Dia. | 280 mm |
Width | 58 mm |
Housing Fillet Radius | 1.5 mm |
Overall Width | 58 mm |
Shaft Fillet Radius | 1.5 mm |
Outside Diameter | 280 mm |
Bore Diameter | 130 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7326, Bore Diameter 130 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 2,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 280 mm, Overall Width 58 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L600 V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (5L600)
- GATES Tri-Power Belts, BX37 (BX37)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CCP024S)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B126)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBM)
- SKF Angular Contact Bearing, 10mm, O.D. 30mm (7200 BEP)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BEP)
- SKF Angular Contact Bearing, 65mm, O.D. 140mm (7313 BECBM)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- SKF Angular Contact Ball Bearings (7234)
- FAFNIR Double Row Angular Contact Ball Bearing, #5205K (5205K)
- Skf Angular Contact Bearings