Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 12mm, O.D. 37mm
Mfr # 7301 BEP
Zoro # G7886155
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 12 mm
- Outside Dia. 37 mm
- Width 12 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7301 BEP
- Zoro # G7886155
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 37 mm |
Width | 12 mm |
Overall Width | 12 mm |
Outside Diameter | 37 mm |
Shaft Fillet Radius | 0.6 mm |
Housing Fillet Radius | 0.6 mm |
Bore Diameter | 12 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7301, Bore Diameter 12 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 24,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 37 mm, Overall Width 12 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ10)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (288-326)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6000-2NSE9C3 (6000-2NSE9C3)
- DAYTON Motor Mounting Rings, 2 1/4 In OD, PK2 (4UFA6)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBM)
- SKF SKF-3206, Angular Contact Ball Brgs, 3206 (3206)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEGAP)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- SKF SKF-7206B, Angular Contact Ball Brgs, 7206B (7206B)
- SKF Angular Contact Bearing, 100mm, O.D. 180mm (7220 BEP)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- Skf Ball Bearings