Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 12mm, O.D. 32mm
Mfr # 7201 BEP
Zoro # G8386445
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 12 mm
- Outside Dia. 32 mm
- Width 10 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7201 BEP
- Zoro # G8386445
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Shaft Fillet Radius | 0.3 mm |
Bore Diameter | 12 mm |
Overall Width | 10 mm |
Housing Fillet Radius | 0.3 mm |
Outside Diameter | 32 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7201, Bore Diameter 12 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 26,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 32 mm, Overall Width 10 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Replacement Starter for 7.5HP 230V 3-Phase Air Compressor (5101-753230E)
- TSUBAKI 50 Offset Link (Tsubaki) (50OL)
- SUPER LUBE Super Kleen Cleaner/Degreaser, 1 gal. (10001)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-12)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEY)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BECBY)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BECBY)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBM)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBY)
- NTN NTN 3204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (3204)
- Skf Angular Contact Bearings