Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 12mm, O.D. 32mm
Mfr # 7201 BEGBP
Zoro # G8052046
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 12 mm
- Outside Dia. 32 mm
- Width 10 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7201 BEGBP
- Zoro # G8052046
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Outside Diameter | 32 mm |
Bore Diameter | 12 mm |
Overall Width | 10 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7201, Bore Diameter 12 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 26,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 32 mm, Overall Width 10 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.625 In D, 24 In (QS 5/8 L 24)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 182T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3212T)
- COXREELS Roller Guide, Bottom, 4-way, 28 in (15370-24)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E571)
- SKF Angular Contact Ball Bearings (7219 BEA)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEP)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- SKF Angular Contact Ball Bearings (7310BG)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BEP)
- NACHI 5200 Series Double Row Angular Contact, 5208ZZ (5208ZZ)
- Skf Angular Contact Bearings