Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 12mm, O.D. 32mm
Mfr # 7201 BEGAP
Zoro # G7812822
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 12 mm
- Outside Dia. 32 mm
- Width 10 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7201 BEGAP
- Zoro # G7812822
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Bore Diameter | 12 mm |
Shaft Fillet Radius | 0.3 mm |
Overall Width | 10 mm |
Outside Diameter | 32 mm |
Housing Fillet Radius | 0.3 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7201, Bore Diameter 12 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 26,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 32 mm, Overall Width 10 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60Q28)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1550psi (T16C405C02F0-03)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (25FFP100)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEP)
- SKF Angular Contact Ball Bearings (7203 BECEP)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEGAP)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEP)
- NACHI 5200 Series Double Row Angular Contact, 5202ZZ (5202ZZ)
- Skf Angular Contact Bearings