Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 12mm, O.D. 32mm
Mfr # 7201 BECBP
Zoro # G8224492
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 12 mm
- Outside Dia. 32 mm
- Width 10 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7201 BECBP
- Zoro # G8224492
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Overall Width | 10 mm |
Housing Fillet Radius | 0.3 mm |
Outside Diameter | 32 mm |
Bore Diameter | 12 mm |
Shaft Fillet Radius | 0.3 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7201, Bore Diameter 12 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 26,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 32 mm, Overall Width 10 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/4 In (FF593-20)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C17G5315)
- VIBCO Mounting Plate (BVM-3)
- COILHOSE PNEUMATICS F/R Duo W/Gauge 1/2" (CO 27FC4-G)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- SKF Angular Contact Bearing, 95mm, O.D. 200mm (7319 BECBY)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBY)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBM)
- SKF Angular Contact Bearing, 80mm, O.D. 140mm (7216 BECBP)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (5309)
- Skf Ball Bearings