Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 120mm, O.D. 260mm
Mfr # 7324 BGBM
Zoro # G8094012
product price: $2,248.99
/ea
Free Shipping & Returns
$2,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 120 mm
- Outside Dia. 260 mm
- Width 55 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7324 BGBM
- Zoro # G8094012
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 120 mm |
Outside Dia. | 260 mm |
Width | 55 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 260 mm |
Overall Width | 55 mm |
Bore Diameter | 120 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7324, Bore Diameter 120 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 3,200 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 260 mm, Overall Width 55 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-125-PPV-A (DSNU-25-125-PPV-A)
- FOSTER Plugs, TruFlate, 10, Steel, 1/4" (TF17)
- SPEEDAIRE Muffler, Exhaust, 3/8" NPT, 11/16" dia. (1A327)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12FV)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- SKF Angular Contact Ball Bearings (7234)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BEGAPH)
- SKF SKF-7304BEACBY02, Angular Contact Ball Brgs, 7304BEACBY02 (7304BEACBY02)
- SKF Angular Contact Bearing, 65mm, O.D. 140mm (7313 BECBM)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- RHP Angular Contact Ball Bearing (MJT3/4)
- Skf Angular Contact Bearings