Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 120mm, O.D. 215mm
Mfr # 7224 BGAM
Zoro # G7803275
product price: $1,255.99
/ea
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 120 mm
- Outside Dia. 215 mm
- Width 40 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7224 BGAM
- Zoro # G7803275
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 120 mm |
Outside Dia. | 215 mm |
Width | 40 mm |
Overall Width | 40 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 215 mm |
Bore Diameter | 120 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7224, Bore Diameter 120 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 3,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 215 mm, Overall Width 40 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120B)
- MCGILL Mcyr Series, Metric Yoke Type Cam Follower, #MCYR17S (MCYR17S)
- ENERPAC FZ1637, High Pressure Fitting, NPT Tee, 10,000 psi Max, Connection from 1/4" NPTF to 1/4" NPTF (FZ1637)
- CAMOZZI Male Connector, 5/32" OD X 1/4" NPT (P6510 53-04)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBM)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEGBY)
- SKF Angular Contact Bearing, 50mm, O.D. 130mm (7410 BCBM)
- SKF Angular Contact Bearing, 35mm, O.D. 80mm (7307 BECBM)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- NACHI 7300 Series Angular Contact Ball Bearing, 7309B (7309B)
- Skf Ball Bearings