Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 110mm, O.D. 240mm
Mfr # 7322 BEGAM
Zoro # G8468433
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 110 mm
- Outside Dia. 240 mm
- Width 50 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7322 BEGAM
- Zoro # G8468433
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 240 mm |
Width | 50 mm |
Overall Width | 50 mm |
Bore Diameter | 110 mm |
Outside Diameter | 240 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7322, Bore Diameter 110 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 3,400 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 240 mm, Overall Width 50 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HYDRAULIC ADPT1/2""x1/2"" (39006139)
- PARKER Valve, Solenoid, C10-4 (DSL105C9)
- GATES Hose Clamp, 32308 (32308)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 55" (AX55)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBY)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBY)
- SKF Angular Contact Bearing, 100mm, O.D. 180mm (7220 BEP)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- NTN NTN 5206ZZ, Double Row Angular Contact Bearing 30 Mm Id X 62 Mm Od X 238 Mm W Double Shielded (5206ZZ)
- Skf Angular Contact Bearings