Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 110mm, O.D. 240mm
Mfr # 7322 BECBY
Zoro # G7976096
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 110 mm
- Outside Dia. 240 mm
- Width 50 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7322 BECBY
- Zoro # G7976096
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 240 mm |
Width | 50 mm |
Outside Diameter | 240 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 50 mm |
Bore Diameter | 110 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7322, Bore Diameter 110 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 3,400 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 240 mm, Overall Width 50 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 2-KW Taper Lock Bushing (2517 2 INCHES)
- CHAMPION PNEUMATIC Shuttle Valve (P08692A)
- MARATHON MOTORS Mtr, Cap St, 1 HP, 3450,115/230, 56J, ODP (5KC39RN45X)
- BALDOR-RELIANCE Washdown AC Motor, 1 HP, 1800 rpm, 3-Phase (CEWDM3546)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEY)
- SKF Angular Contact Bearing, 65mm, O.D. 120mm (7213 BECBP)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEY)
- SKF Angular Contact Bearing, 20mm, O.D. 52mm (7304 BEP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- SKF Angular Contact Ball Bearings (7310BG)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- Skf Angular Contact Bearings