Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 110mm, O.D. 200mm
Mfr # 7222 BEP
Zoro # G8002574
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 110 mm
- Outside Dia. 200 mm
- Width 38 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7222 BEP
- Zoro # G8002574
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 200 mm |
Width | 38 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 38 mm |
Outside Diameter | 200 mm |
Bore Diameter | 110 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7222, Bore Diameter 110 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 200 mm, Overall Width 38 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fitting 1/4Inx1/4In Straight Pipe Swivel (9205X4X4)
- MIDWEST FASTENER 5/8" x 3/4" x 3/4" x 1" Bronze Flange Bearings 4PK (65745)
- MOLINE BEARING Pillow Block Brg, 3 in Bore, Ductile Iron (49342300)
- ENERPAC Load Cell, 20,000 Lbs (LH1002)
- SKF Angular Contact Bearing, 65mm, O.D. 120mm (7213 BECBP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BECBP)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- SKF Angular Contact Ball Bearings (7210BEY)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBY)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEY)
- NSK Angular Contact Ball Bearing (7304B)
- Skf Ball Bearings