Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 110mm, O.D. 200mm
Mfr # 7222 BECBY
Zoro # G7819926
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 110 mm
- Outside Dia. 200 mm
- Width 38 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7222 BECBY
- Zoro # G7819926
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 200 mm |
Width | 38 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 200 mm |
Bore Diameter | 110 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 38 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7222, Bore Diameter 110 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 3,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 200 mm, Overall Width 38 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 4/B90 93Inch Outside Length, 4 Ribs (4RB90)
- SKF SKF 6202 2RSH, Single Row Ball Bearings (6202 2RSH)
- BOSTON GEAR SpurGear, 48DP, 20PA, 48Teeth, Brass (Y4848)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF28811, 10 micron, Outside-In (MF0065999)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBY)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGAP)
- SKF Angular Contact Bearing, 95mm, O.D. 170mm (7219 BECBM)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- Skf Ball Bearings